1-1/2 in. 300 psig Inline Ball Meter Valve
1-1/2 in. 300 psig Inline Ball Meter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Brass
- OutletMeter Size:
- 1-1/2 in
- Pressure - Maximum:
- 300 psi