This product requires certification to purchase.

1-1/2 in. Brass Corporation Stop

Mueller Company

1-1/2 in. Brass Corporation Stop

  • Fast #
  • Part #M01000302500N
  • Item #3715782
  • Manufacturer Part #01000302 500N
4 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. Brass Corporation Stop

  • Fast #
  • Part #M01000302500N
  • Item #3715782
  • Manufacturer Part #01000302 500N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1-1/2 in