1-1/2 in. CC Taper Threaded x Flared Cast Brass Alloy Ball Valve Corporation Stop
1-1/2 in. CC Taper Threaded x Flared Cast Brass Alloy Ball Valve Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Flare
- End Connections:
- CC x Flare
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-11/100 in
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1-1/2 in
- Pressure - High:
- 300
- Valve Type:
- Corporation Valve