1-1/2 in. Combination Drill Tap
1-1/2 in. Combination Drill Tap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Regular drill length
- AWWA corporation stop or plug IPS thread
- For asphaltic cement/cast iron/ductile iron pipe
Documents
Specifications
- ASTM:
- ASTM C-296
- Application:
- Cement Lined, Cast Iron
- Bit Sizes:
- 1-1/2 in
- Brand Model Compatibility:
- A-3™ Drilling and Tapping Machine, B-101™ Drilling and Tapping Machine, H-W™ Drilling and Tapping Machine
- Height:
- 2 in
- Length:
- 6-1/2 in
- Material:
- Cast Iron
- Pipe Capacity:
- 3 in - 54 in
- Product Type:
- Drills and Taps
- Size:
- 1-1/2 in
- Tool Type:
- Drill Tap
- Weight:
- 6 lb
- Width:
- 2 in