This product requires certification to purchase.

1-1/2 in. CTS x Pack Joint Brass Straight Coupling

Mueller Company

1-1/2 in. CTS x Pack Joint Brass Straight Coupling

  • Fast #
  • Part #MP15403NJ
  • Item #3715785
  • Manufacturer Part #P15403 500N
3.3 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. CTS x Pack Joint Brass Straight Coupling

  • Fast #
  • Part #MP15403NJ
  • Item #3715785
  • Manufacturer Part #P15403 500N
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Corrosion resistant cast bronze nut
  • Gasket - compressed against the fitting and pipe outer surface by tightening of nut
  • Not interchangeable with the mueller 110 compression connection gasket
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/3 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes