1-1/2 in. Flanged x FIP Ball Check Valve
1-1/2 in. Flanged x FIP Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- FIPS
- End Connections:
- Flanged x FIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in