This product requires certification to purchase.

1-1/2 in. MIP x Flared Corporation Stop Ball Valve

Mueller Company

1-1/2 in. MIP x Flared Corporation Stop Ball Valve

  • Fast #
  • Part #MB25025NJ
  • Item #3715775
  • Manufacturer Part #025025 500N
5 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. MIP x Flared Corporation Stop Ball Valve

  • Fast #
  • Part #MB25025NJ
  • Item #3715775
  • Manufacturer Part #025025 500N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blow-out proof stem design prevents separation and assures dependable, safe operation
  • Straight design allows maximum flow with minimum pressure loss
  • Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
  • End piece O-ring provides secondary seal to prevent leakage
  • Extra strong key to ball connection provides strong, reliable performance and resists breakage
  • Stem rotation full 360 degree
  • Fluorocarbon coated ball ensures smooth, easy turning operation
  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • True bi-directional flow capability in all styles
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Flare
End Connections:
MPT x Flare
Inlet Service Size:
1-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/9
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1-1/2
Pressure - Maximum:
300 psi
Valve Seat Material:
Buna-N
Valve Size:
1-1/2 in