This product requires certification to purchase.

1-1/2 x 1 x 1 in. Compression x MIPT Brass Reducing Water Service U Branch

Mueller Company

1-1/2 x 1 x 1 in. Compression x MIPT Brass Reducing Water Service U Branch

  • Fast #
  • Part #MH15363NJG712
  • Item #5112780
  • Manufacturer Part #015363 496N
3.1 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 x 1 x 1 in. Compression x MIPT Brass Reducing Water Service U Branch

  • Fast #
  • Part #MH15363NJG712
  • Item #5112780
  • Manufacturer Part #015363 496N
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
MIPT
End Connections:
Compression x MIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No