1-1/4 x 1 in. Pack Joint x MIP Brass Coupling
1-1/4 x 1 in. Pack Joint x MIP Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPS
- End Connections:
- Pack Joint x MIPS
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No