This product requires certification to purchase.

1-1/2 in. IPS Pack Joint In-Line Ball Curb Valve

Mueller Company

1-1/2 in. IPS Pack Joint In-Line Ball Curb Valve

  • Fast #
  • Part #MV25226500N
  • Item #3715748
  • Manufacturer Part #V25226 500N
5 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. IPS Pack Joint In-Line Ball Curb Valve

  • Fast #
  • Part #MV25226500N
  • Item #3715748
  • Manufacturer Part #V25226 500N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Valve Size:
1-1/2 in