1-1/4 x 5-1/2 in. Minneapolis Pattern Curb Box
1-1/4 x 5-1/2 in. Minneapolis Pattern Curb Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Length:
- 5-1/2
- Product Type:
- Curb Box
- Width:
- 1-1/2