1-1/2 in. Adapter and Nipple
1-1/2 in. Adapter and Nipple
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure rating 200 psig
- End connection copper flare
- Drilling machine adapter nipples are used to adapt a drilling machine to the outlet of a corporation stop
- Some corporation stop outlets require a gasket to be used between the outlet and adapter
Specifications
- Bit Sizes:
- 1-1/2 in
- Brand Model Compatibility:
- D-5™ Drilling Machine
- Length:
- 1-1/2 in
- Maximum Temperature:
- 100
- Product Type:
- Adapter, Nipple
- Size:
- 1-1/2 in
- Tool Type:
- Adapter