1-1/2 in. Adapter Nipple
1-1/2 in. Adapter Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure rating 200 psig
- End connection copper flare
- Drilling machine adapter nipples are used to adapt a drilling machine to the outlet of a corporation stop
- Some corporation stop outlets require a gasket to be used between the outlet and adapter
Specifications
- Bit Sizes:
- 1-1/2 in
- Brand Model Compatibility:
- E-5™ Drilling Machine
- Material:
- Copper
- Maximum Temperature:
- 100
- Product Type:
- Adapter
- Size:
- 1-1/2 in