1-1/2 in. CC x MIPT Brass Ball Valve Corporation Stop
1-1/2 in. CC x MIPT Brass Ball Valve Corporation Stop
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connection 2:
- MIPT
- End Connections:
- CC x MIPT
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-39/50 in
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1-1/2 in