1-1/2 in. CTS Compression x FIPT Brass Curb Valve
1-1/2 in. CTS Compression x FIPT Brass Curb Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- FIPT
- End Connections:
- Compression x FIPT
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psig
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in