1-1/2 in. CTS Plastic Insert Stiffener

You last purchased this on
 
Mueller Company

1-1/2 in. CTS Plastic Insert Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1-1/2 in. CTS Plastic Insert Stiffener

  • Fast #
  • Part #M506139
  • Item #233005
  • Manufacturer Part #506139
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 1.221 in - 1.269 in tubing/pipe inner diameter
  • Lead-Free
  • For 110 compression connection
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fits Pipe Size:
1-1/2 in
Fitting Type:
Insert Stiffener
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyethylene