1-1/2 in. Flared Brass Coupling 2 Piece
1-1/2 in. Flared Brass Coupling 2 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Two part union
- Copper flare nut x female copper flare thread
- Sizes: 3/4 in., 1 in., 1-1/2 in., 2 in.
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Female Flare
- End Connections:
- Flare x Female Flare
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C83600
- NSF Certified:
- No
- Package Quantity:
- Piece of 2