1-1/2 in. IPS Plastic Insert Stiffener
1-1/2 in. IPS Plastic Insert Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Insert Stiffener
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene