1-1/2 in. Lock Nut x Flared Angle Check Valve
1-1/2 in. Lock Nut x Flared Angle Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Lock Nut
- End Connection 2:
- Flare
- End Connections:
- Lock Nut x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1-1/2 in