1-1/2 in. Shell Cutter
1-1/2 in. Shell Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shell cutter for plastic pipe
- Cuts a 1-3/8 in. dia hole for a 1-1/2 in. corp stop
Documents
Specifications
- Application:
- Drilling Machine, PVC
- Brand Model Compatibility:
- EZ-Tap™
- Product Type:
- Shell Cutter
- Size:
- 1-1/2 in