1-1/4 in. Cast Iron Lid with Plug for H-10306 Curb Box
1-1/4 in. Cast Iron Lid with Plug for H-10306 Curb Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- H-10300, H-10306, H-10385, H-10386
- Diameter:
- 1-1/4
- IAPMO Listed:
- No
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Lid, Plug