This product requires certification to purchase.

1-1/4 in. Wrench

Mueller Company

1-1/4 in. Wrench

  • Fast #
  • Part #M1486901
  • Item #1832698
  • Manufacturer Part #148690-1
4.4 out of 5 Customer Rating
Brand image
Mueller Company

1-1/4 in. Wrench

  • Fast #
  • Part #M1486901
  • Item #1832698
  • Manufacturer Part #148690-1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 5-45-12
Brand Model Compatibility:
6 in - 24 in Vertical Adjustable Indicator Posts
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Wrench Operator
UL Listed:
No