1-1/4 in. FIPT x Copper Flared Nut Brass Coupling
1-1/4 in. FIPT x Copper Flared Nut Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Eighth bend coupling
- Female increasing I.P. thread (this thread is one size larger than nominal size of fitting) x copper flare nut
- Sizes: 3/4 in., 1 in., 1-1/4 in., 1-1/2 in., 2 in.
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Flare
- End Connections:
- FIPS x Flare
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- 1/8 Bend, Coupling, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C83600
- NSF Certified:
- No