1-3/4 in. Shell Cutter for PVC Pipe
E-5™ 1-3/4 in. Shell Cutter for PVC Pipe
Product Details
Product Details
- Shell Cutter for Mueller D-5 and E-5 machine
- Sized 1-3/4" to work with 2" Corp Stops
- Used on PVC pipe
Specifications
- Application:
- PVC
- Collection:
- E-5™
- Cutting Capacity:
- 1-3/4 in
- Diameter:
- 2
- Tool Type:
- Shell Cutter