1-3/8 - 1-3/4 in. Shell Cutter Adapter
EZ-Tap™ 1-3/8 - 1-3/4 in. Shell Cutter Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVC shell cutter adapter for 1-3/8 in. and 1-3/4 in. cutters
Documents
Specifications
- Application:
- PVC
- Brand Model Compatibility:
- EZ-Tap™ 683243
- Collection:
- EZ-Tap™
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Product Type:
- Shell Cutter Adapter
- Size:
- 1-3/8 in - 1-3/4 in