1-7/16 in. Shell Cutter
1-7/16 in. Shell Cutter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Application:
- PVC
- Brand Model Compatibility:
- D-5™, E-5™
- Product Type:
- Holder
- Size:
- 2 in