1-7/16 in. Shell Cutter
1-7/16 in. Shell Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shell Cutter for Mueller D-5 and E-5 machine
- Sized 1-7/16" to work with 1-1/2" Corp Stops
- Used on DI, CI and A-C pipe
Specifications
- Application:
- PVC
- Brand Model Compatibility:
- D-5™ Drilling Machine
- Product Type:
- Shell Cutter
- Size:
- 1-7/16 in