1-7/16 in. Drill Machine for Mueller D-5
1-7/16 in. Drill Machine for Mueller D-5
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/2" Drill for Mueller D5 Drilling Machine - CEM-RES
- Used on A-C and Cement Lined Ductile Iron or Cast Iron Pipes
Specifications
- Application:
- Cement Lined, Ductile Iron
- Bit Sizes:
- 1-7/16 in
- Brand Model Compatibility:
- D-5™ 39305
- Number of Tools Included:
- 1
- Product Type:
- Drill Bit