1-7/16 in. Shell Cutter Kit
1-7/16 in. Shell Cutter Kit
Product Details
Product Details
- For cement lined, cast iron, ductile iron, A-C and steel pipe
- Complete shell cutter bit, including shell cutter, arbor, pilot bit, set screw
- Used on 1-1/2 taps
Specifications
- Application:
- Cast Iron, Ductile Iron, Steel
- Brand Model Compatibility:
- D-5™, E-5™
- Number of Tools Included:
- 1
- Product Type:
- Shell Cutter
- Size:
- 1-7/16 in