This product requires certification to purchase.

1 ft. Hydrant Extension Kit

Mueller Company

1 ft. Hydrant Extension Kit

  • Fast #
  • Part #MA31912
  • Item #1894673
  • Manufacturer Part #A319-010
5 out of 5 Customer Rating
Brand image
Mueller Company

1 ft. Hydrant Extension Kit

  • Fast #
  • Part #MA31912
  • Item #1894673
  • Manufacturer Part #A319-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 4 1/2" hydrants
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Super Centurion® 107, 200, 250 and 350
Depth of Trench:
1 ft
FM Approved:
No
Length:
1 ft
Material:
Stainless Steel
NSF Certified:
No
Number of Pieces:
24 Piece
Product Type:
Hydrant Extension Kit
Recommended Valve Application:
Water
UL Listed:
No
Weight:
63 lb