This product requires certification to purchase.

1 in. CC x IPS Corporation Ball Valve

Mueller Company

1 in. CC x IPS Corporation Ball Valve

  • Fast #
  • Part #MB25005NG
  • Item #3796692
  • Manufacturer Part #025005 330N
3.9 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CC x IPS Corporation Ball Valve

  • Fast #
  • Part #MB25005NG
  • Item #3796692
  • Manufacturer Part #025005 330N
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
CC
End Connection 2:
Push
End Connections:
CC x Push
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Valve Size:
1 in