1 in. Compression x MIPT x MIPT Brass Y Branch
H-15347N 1 in. Compression x MIPT x MIPT Brass Y Branch
All Sizes
Product Details
Product Details
- Two branch-short body *Inlets: Mueller 110® conductive compression connection for CTS O.D.** tubing *Outlet: M.I.P. thread
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- H-15347N
- End Connection 1:
- Compression
- End Connection 2:
- MIPT
- End Connection 3:
- MIPT
- End Connections:
- Compression x MIPT x MIPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Y Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass