1 in. Copper Flared x MIPT Water Service Brass Tee
1 in. Copper Flared x MIPT Water Service Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Service tee
- Copper flare nut x copper flare nut x M.I.P. thread
- Sizes: 3/4 in., 3/4 in. x 3/4 in. x 1 in. and 1 in.
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connection 3:
- MIPT
- End Connections:
- Flare x Flare x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes