1 in. CTS Pack Joint x Meter Compression Angle Valve
1 in. CTS Pack Joint x Meter Compression Angle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter
- End Connections:
- Pack Joint x Meter
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 1 in