This product requires certification to purchase.

1 in. Compression Nut and Set Screw

Mueller Company

1 in. Compression Nut and Set Screw

  • Fast #
  • Part #M092656
  • Item #4332873
  • Manufacturer Part #092656
3.7 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Compression Nut and Set Screw

  • Fast #
  • Part #M092656
  • Item #4332873
  • Manufacturer Part #092656
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Reversible battery pack for tight spaces
  • Orbital action selector for aggressive wood cutting or straight reciprocating action for metal and plastics
  • Cuts up to eighty-five 2x4s on a single charge
  • 6-position pivoting handle. Hammer Drill. Provides 495 lbs. of torque
  • Variable speed switch, 0-1700/0-500 rpm. 1/2" all metal chuck
  • Twenty clutch positions
  • Reversible battery pack. Circular Saw. 18V
  • 3200 RPM
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
300™
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1 in
Fitting Sizes:
1 in
NSF Certified:
No
Product Type:
Nut, Set Screw