This product requires certification to purchase.

1 in. FIP Angle Check Valve

Mueller Company

1 in. FIP Angle Check Valve

  • Fast #
  • Part #MH14244H1NG
  • Item #4308388
  • Manufacturer Part #01424401 330N
4.1 out of 5 Customer Rating
Brand image
Mueller Company

1 in. FIP Angle Check Valve

  • Fast #
  • Part #MH14244H1NG
  • Item #4308388
  • Manufacturer Part #01424401 330N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No
Valve Size:
1 in