1 in. FIP Curb Stop Ball Valve with Drain
1 in. FIP Curb Stop Ball Valve with Drain
Frequently Purchased Together
Product Details
- Free turning plug eliminates metal-to-metal seating for easy turning
- Engineered entry angle provides smooth transition to flow passage with minimum flow loss
- Top sealing O-ring seals top of valve
- Elongated roundway provides straight through flow passage with low pressure loss
- Large tee head is an integral part of the plug, the tee head also indicates if the valve is opened or closed
- Closed bottom minimizes exposed moving parts
- High strength integral checks - assure positive quarter turn operation and are equal in strength to the tee head
- Port sealing O-ring assures positive shut-off and easy turning
- Lead-Free
- Heavy brass components constructed of brass for strength and durability
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-65/67 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 175 psi
- Valve Type:
- Curb Stop Valve