1 in. FIP Curb Stop with Drain
1 in. FIP Curb Stop with Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Brass
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 175 psig