1 in. FIP x Meter Swivel Flanged Nut Ball Valve with Reduced Port Lockwing
1 in. FIP x Meter Swivel Flanged Nut Ball Valve with Reduced Port Lockwing
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPS
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FIPS x Meter Swivel Nut
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- OutletMeter Size:
- 1
- Pressure - Maximum:
- 300 psi