1 in. FIP x Meter Swivel Port Ball Angle Valve with Lock Wing
1 in. FIP x Meter Swivel Port Ball Angle Valve with Lock Wing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FIPS x Meter Swivel Nut
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes