1 in. IP Threaded x Compression Brass Corporation Stop
1 in. IP Threaded x Compression Brass Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- Threaded
- End Connection 2:
- Compression
- End Connections:
- Threaded x Compression
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-41/100 in
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1 in