This product requires certification to purchase.

1 in. IP Threaded x MIPT Brass Ball Valve Corporation Stop

Mueller Company

1 in. IP Threaded x MIPT Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MB2001300NG
  • Item #4309542
  • Manufacturer Part #02001300 330N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

1 in. IP Threaded x MIPT Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MB2001300NG
  • Item #4309542
  • Manufacturer Part #02001300 330N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Threaded
End Connection 2:
MIPT
End Connections:
Threaded x MIPT
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-53/100 in
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1 in