1 in. IPS Ball Curb Valve
1 in. IPS Ball Curb Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Valve Size:
- 1 in