This product requires certification to purchase.

1 in. IPS Compression Brass Curb Valve

Mueller Company

1 in. IPS Compression Brass Curb Valve

  • Fast #
  • Part #MH15211NG
  • Item #4308519
  • Manufacturer Part #015211 330N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

1 in. IPS Compression Brass Curb Valve

  • Fast #
  • Part #MH15211NG
  • Item #4308519
  • Manufacturer Part #015211 330N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1 in