This product requires certification to purchase.

1 in. Kitec x FIPT Brass Straight Coupling

Mueller Company

1 in. Kitec x FIPT Brass Straight Coupling

  • Fast #
  • Part #MK15451NG
  • Item #4309507
  • Manufacturer Part #K15451 330N
4.5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Kitec x FIPT Brass Straight Coupling

  • Fast #
  • Part #MK15451NG
  • Item #4309507
  • Manufacturer Part #K15451 330N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No