1 in. Meter Rubber Coupling Washer
1 in. Meter Rubber Coupling Washer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Washer