This product requires certification to purchase.

1 in. Meter Water Service Yoke

Mueller Company

1 in. Meter Water Service Yoke

  • Fast #
  • Part #MP2470RNG18
  • Item #7074218
  • Manufacturer Part #392P2470-R----N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Meter Water Service Yoke

  • Fast #
  • Part #MP2470RNG18
  • Item #7074218
  • Manufacturer Part #392P2470-R----N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes