This product requires certification to purchase.

1 in. MIP Corporation Stop

Mueller Company

1 in. MIP Corporation Stop

  • Fast #
  • Part #MH10013NG
  • Item #3715644
  • Manufacturer Part #010013 330N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

1 in. MIP Corporation Stop

  • Fast #
  • Part #MH10013NG
  • Item #3715644
  • Manufacturer Part #010013 330N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1