1 in. MIPT x Compression Brass Corporation Stop
1 in. MIPT x Compression Brass Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Insulated Mueller® 300 corporation ball valve
- Inlet: AWWA M.I.P. thread outlet: Mueller® 110® Compression for CTS O.D. tubing
- Sizes: 3/4 in, 1 in, 2 in
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Valve Size:
- 1 in