1 in. Pack Joint x MIPT Brass Coupling
1 in. Pack Joint x MIPT Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For connection of IPS PE pipe and MIP thread
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPT
- End Connections:
- Pack Joint x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No